Motion
P56-5M-15-SH

DODGE
P56-5M-15-SH

High Torque Drive (htd) Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 56 Teeth, QD Bushed, SH
Mi Item #00743073
MFR #P56-5M-15-SH
Price$148.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P56-5M-15-SH

High Torque Drive (htd) Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 56 Teeth, QD Bushed, SH
Mi Item #00743073
MFR #P56-5M-15-SH

Mfr description
P56-5M-15 SH HTD SPKT 114646
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.90/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    0.89 in
  • Flange Outside Diameter  
    3.805 in
  • For Belt Width
    15 mm
  • Outside Diameter
    3.4640 in
  • Pitch
    5 mm
  • Pitch Diameter
    3.509 in
  • Weight
    1.50 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    782475743643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)