Motion
P565M15

TB WOODS
P565M15

Synchronous Plus Sprocket, 15 mm. Belt Width, 5 mm. Pitch, Bushing SH, For Belt Type GT3;RPP
MI ITEM #00743076
MFR #P565M15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P565M15

Synchronous Plus Sprocket, 15 mm. Belt Width, 5 mm. Pitch, Bushing SH, For Belt Type GT3;RPP
MI ITEM #00743076
MFR #P565M15

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P56-5M-15 SH HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Number Of Teeth
  • Bushing Series
    SH
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    0.89 in
  • Number Of Hubs
    2
  • Outside Diameter
    3.464 in
  • Pitch Diameter
    3.509 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text