Motion
P685M15-SDS
Ht - High Torque Sprocket - 5MM, 0.19685 Pitch, 0.5906 in Belt Width, 68 Teeth, Bushed, SDS
Mi Item #00743087
MFR #P685M15-SDS
Price$170.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 5MM, 0.19685 Pitch, 0.5906 in Belt Width, 68 Teeth, Bushed, SDS
Mi Item #00743087
MFR #P685M15-SDS

Mfr description
P685M15-SDS SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.83/each

Specifications

Dimensions

  • Belt Pitch
    0.19685
  • Belt Width
    0.5906 in
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    0.84 in
  • Flange Outside Diameter  
    4.41 in
  • For Belt Width
    15 mm
  • Length Through Bore  
    0.84 in
  • Outside Diameter
    4.2185 in
  • Pitch
    5 mm
  • Pitch Diameter
    4.261 in
  • Weight
    2.10 lbs

Details

  • Belt Type
    5MM
  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950783123
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    68
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950783123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)