Motion
P805M15

TB WOODS
P805M15

Synchronous Plus Sprocket, 15 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
Mi Item #00743097
MFR #P805M15
Price$317.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P805M15

Synchronous Plus Sprocket, 15 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
Mi Item #00743097
MFR #P805M15

Mfr description
P80-5M-15 SDS HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.38/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    0.89 in
  • Length Through Bore  
    1.31 in
  • Outside Diameter
    4.968 in
  • Pitch Diameter
    5.013 in
  • Weight
    3.10 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • UPC_NO
    698672585279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)