Motion
P1125M15

TB WOODS
P1125M15

Synchronous Plus Sprocket, 15 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
MI ITEM #00743105
MFR #P1125M15
Price$400.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P1125M15

Synchronous Plus Sprocket, 15 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
MI ITEM #00743105
MFR #P1125M15

Mfr description
P112-5M-15 SDS HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.68/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 in to 1-15/16 in
  • Face Width
    0.89 in
  • Flange Outside Diameter  
    6.97 in
  • Hub Diameter
    3.75 in
  • Length Through Bore  
    0.44 in
  • Pitch Diameter
    7.018 in
  • Weight
    5.90 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Upc Number
    698672585316
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Webbed
  • UPC_NO
    698672585316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)