Motion
P32-5M-25 X 1/2 MPB

DODGE
P32-5M-25 X 1/2 MPB

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 32 Teeth, Rough Stock
Mi Item #00743106
MFR #P32-5M-25 X 1/2 MPB
Price$121.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P32-5M-25 X 1/2 MPB

High Torque Drive (htd) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 32 Teeth, Rough Stock
Mi Item #00743106
MFR #P32-5M-25 X 1/2 MPB

Mfr description
P32-5M-25-MPB HTD SPKT 112481
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.11/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 7/8 in
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    2-1/8 in
  • For Belt Width
    25 mm
  • Outside Diameter
    1.9600 in
  • Pitch
    5 mm
  • Pitch Diameter
    2.005 in
  • Weight
    1.07 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Rough Stock
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    782475732098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)