Motion
P34-5M-25 X 1/2 MPB  HT SPKT

DODGE
P34-5M-25 X 1/2 MPB HT SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 34 Teeth, Rough Stock
MI ITEM #00743110
MFR #P34-5M-25 X 1/2 MPB HT SPKT
Your Price$120.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P34-5M-25 X 1/2 MPB HT SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 5 mm Pitch, 25 mm Belt Width, 34 Teeth, Rough Stock
MI ITEM #00743110
MFR #P34-5M-25 X 1/2 MPB HT SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.68/each(List $144.81)

Overview

Mfr description
P34-5M-25-MPB HTD SPKT 112482

Specifications

  • Belt Type
    HT200
  • Bore Type
    Rough Stock
  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Number Of Teeth
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.28 in
  • Number Of Hubs
    0
  • Outside Diameter
    2.085 in
  • Pitch Diameter
    2.13 in
  • Pulley Construction
    Plain
  • Weight
    1.25 lbs
  • UPC_NO
    782475733163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text