Motion
P345M25-MPB
HTS - High Torque Sprocket - 5MM, 0.19685 Pitch, 25 mm Belt Width, 34 Teeth, Reboreable
MI ITEM #00743112
MFR #P345M25-MPB
Your Price$125.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 5MM, 0.19685 Pitch, 25 mm Belt Width, 34 Teeth, Reboreable
MI ITEM #00743112
MFR #P345M25-MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.77/each(List $150.92)

Overview

Mfr description
P345M25-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    5MM
  • Bore Type
    Reboreable
  • Belt Pitch
    0.19685
  • Belt Width
    0.9843 in
  • Number Of Teeth
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.23 in
  • Number Of Hubs
    1
  • Hub Diameter
    1.68 in
  • Outside Diameter
    2.087 in
  • Pitch Diameter
    2.13 in
  • Hub Projection
    0.5 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Steel
  • Weight
    1.25 lbs
  • Manufacturer Upc Number
    697950781204
  • UPC_NO
    697950781204
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text