Motion
P345M25

TB WOODS
P345M25

HTD Belt Sprocket - GT3, 5 mm Pitch, 25 mm Belt Width, 34 Teeth, Finished w/ No Keyway, MPB
MI ITEM #00743113
MFR #P345M25
Price$372.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P345M25

HTD Belt Sprocket - GT3, 5 mm Pitch, 25 mm Belt Width, 34 Teeth, Finished w/ No Keyway, MPB
MI ITEM #00743113
MFR #P345M25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$372.40/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    2.09 in
  • For Belt Width
    25 mm
  • Length Through Bore  
    1.73 in
  • Outside Diameter
    2.0900 in
  • Pitch
    5 mm
  • Pitch Diameter
    2.13 in
  • Weight
    1.25 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672585040
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    698672585040

Overview

Mfr description
P34-5M-25 MPB HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text