Motion
P38-5M-25-JA

DODGE
P38-5M-25-JA

High Torque Drive (htd) Belt Sprocket - HTD, 5 mm Pitch, 25 mm Belt Width, 38 Teeth, QD Bushed, JA
Mi Item #00743118
MFR #P38-5M-25-JA
Price$134.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P38-5M-25-JA

High Torque Drive (htd) Belt Sprocket - HTD, 5 mm Pitch, 25 mm Belt Width, 38 Teeth, QD Bushed, JA
Mi Item #00743118
MFR #P38-5M-25-JA

Mfr description
P38-5M-25 JA HTD SPKT 114655
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.71/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    2.613 in
  • For Belt Width
    25 mm
  • Outside Diameter
    2.3360 in
  • Pitch
    5 mm
  • Pitch Diameter
    2.381 in
  • Weight
    0.90 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    38
  • Pulley Construction
    Plain
  • UPC_NO
    782475743117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)