Motion
P385M25

TB WOODS
P385M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing JA R, For Belt Type GT3;RPP
Mi Item #00743121
MFR #P385M25
Price$348.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P385M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing JA R, For Belt Type GT3;RPP
Mi Item #00743121
MFR #P385M25

Mfr description
P38-5M-25 JA HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.48/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    2.54 in
  • Length Through Bore  
    1 in
  • Outside Diameter
    2.336 in
  • Pitch Diameter
    2.381 in
  • Weight
    0.90 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    38
  • Pulley Construction
    Plain
  • UPC_NO
    698672585088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)