Motion
P405M25

TB WOODS
P405M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing JA R, For Belt Type GT3;RPP
MI ITEM #00743125
MFR #P405M25
Your Price$208.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P405M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing JA R, For Belt Type GT3;RPP
MI ITEM #00743125
MFR #P405M25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$208.22/each(List $260.28)

Overview

Mfr description
P40-5M-25 JA HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Number Of Teeth
  • Bushing Series
    JA
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.28 in
  • Number Of Hubs
    0
  • Outside Diameter
    2.461 in
  • Pitch Diameter
    2.506 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Weight
    1.10 lbs
  • UPC_NO
    698672585101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text