Motion
P525M25-JA
HTS - High Torque Sprocket - 5MM, 0.19685 Pitch, 25 mm Belt Width, 52 Teeth, Bushed, JA
MI ITEM #00743137
MFR #P525M25-JA
Your Price$140.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 5MM, 0.19685 Pitch, 25 mm Belt Width, 52 Teeth, Bushed, JA
MI ITEM #00743137
MFR #P525M25-JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.91/each(List $162.06)

Overview

Mfr description
P525M25-JA SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    5MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.19685
  • Belt Width
    0.9843 in
  • Number Of Teeth
  • Bushing Series
    JA
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.23 in
  • Number Of Hubs
    2
  • Outside Diameter
    3.215 in
  • Pitch Diameter
    3.258 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Steel
  • Weight
    1.43 lbs
  • Manufacturer Upc Number
    697950782485
  • UPC_NO
    697950782485
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text