Motion
P525M25

TB WOODS
P525M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing JA, For Belt Type GT3;RPP
MI ITEM #00743138
MFR #P525M25
Price$205.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P525M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing JA, For Belt Type GT3;RPP
MI ITEM #00743138
MFR #P525M25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.64/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 in to 1-1/4 in
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    3.21 in
  • For Belt Width
    25 mm
  • Length Through Bore  
    0.31 in
  • Outside Diameter
    9.7188 in
  • Pitch
    5 mm
  • Pitch Diameter
    3.258 in
  • Weight
    1.40 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Upc Number
    698672585163
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    698672585163

Overview

Mfr description
P52-5M-25 JA HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text