Motion
P565M25

TB WOODS
P565M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing SH, For Belt Type GT3;RPP
Mi Item #00743142
MFR #P565M25
Price$295.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P565M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing SH, For Belt Type GT3;RPP
Mi Item #00743142
MFR #P565M25

Mfr description
P56-5M-25 SH HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.07/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 1.68 in
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    3.81 in
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter
    3.464 in
  • Pitch Diameter
    3.509 in
  • Weight
    1.70 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    698672585187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)