Motion
P685M25

TB WOODS
P685M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
MI ITEM #00743154
MFR #P685M25
List Price$217.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P685M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
MI ITEM #00743154
MFR #P685M25

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$217.33/each for your price

Overview

Mfr description
P68-5M-25 SDS HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Number Of Teeth
  • Bushing Series
    SDS
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.28 in
  • Number Of Hubs
    0
  • Pitch Diameter
    4.261 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    2.40 lbs
  • Manufacturer Upc Number
    698672585248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text