Motion
P725M25

TB WOODS
P725M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
Mi Item #00743158
MFR #P725M25
Price$394.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P725M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
Mi Item #00743158
MFR #P725M25

Mfr description
P72-5M-25 SDS HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.83/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    1.28 in
  • Flange Outside Diameter  
    4.66 in
  • Length Through Bore  
    1.31 in
  • Outside Diameter
    4.466 in
  • Pitch Diameter
    4.511 in
  • Weight
    2.70 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Plain
  • UPC_NO
    698672585262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)