Motion
P805M25-SDS
Ht - High Torque Sprocket - 5MM, 0.19685 Pitch, 0.9843 in Belt Width, 80 Teeth, Bushed, SDS
Mi Item #00743161
MFR #P805M25-SDS
Price$193.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 5MM, 0.19685 Pitch, 0.9843 in Belt Width, 80 Teeth, Bushed, SDS
Mi Item #00743161
MFR #P805M25-SDS

Mfr description
P805M25-SDS SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.00/each

Specifications

Dimensions

  • Belt Pitch
    0.19685
  • Belt Width
    0.9843 in
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    1.23 in
  • For Belt Width
    25 mm
  • Length Through Bore  
    0.75 in
  • Outside Diameter
    4.9705 in
  • Pitch
    5 mm
  • Pitch Diameter
    5.013 in
  • Weight
    3.61 lbs

Details

  • Belt Type
    5MM
  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950783468
  • Material
    Steel
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950783468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)