Motion
P1125M25-SDS
HTS - High Torque Sprocket - 5MM, 0.19685 Pitch, 25 mm Belt Width, 112 Teeth, Bushed, SDS
MI ITEM #00743170
MFR #P1125M25-SDS
Your Price$205.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 5MM, 0.19685 Pitch, 25 mm Belt Width, 112 Teeth, Bushed, SDS
MI ITEM #00743170
MFR #P1125M25-SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$205.25/each(List $236.04)

Overview

Mfr description
P1125M25-SDS SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    5MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.19685
  • Belt Width
    0.9843 in
  • Number Of Teeth
  • Bushing Series
    SDS
  • Bore Diameter
  • Number Of Flanges
    0
  • Face Width
    1.23 in
  • Number Of Hubs
    2
  • Outside Diameter
    6.9755 in
  • Pitch Diameter
    7.018 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Steel
  • Weight
    6.02 lbs
  • Manufacturer Upc Number
    697950779911
  • UPC_NO
    697950779911
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text