Motion
P1125M25

TB WOODS
P1125M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
MI ITEM #00743171
MFR #P1125M25
List Price$447.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P1125M25

Synchronous Plus Sprocket, 25 mm. Belt Width, 5 mm. Pitch, Bushing SDS, For Belt Type GT3;RPP
MI ITEM #00743171
MFR #P1125M25

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$447.13/each for your price

Overview

Mfr description
P112-5M-25 SDS HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    5 mm
  • Belt Width
    25 mm
  • Number Of Teeth
  • Bushing Series
    SDS
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    1.28 in
  • Number Of Hubs
    2
  • Hub Diameter
    3.75 in
  • Pitch Diameter
    7.018 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    5.90 lbs
  • Manufacturer Upc Number
    698672585323
  • UPC_NO
    698672585323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text