Motion
F192-14M-55-E HTD FIN FAN SPKT

DODGE
F192-14M-55-E HTD FIN FAN SPKT

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 55 mm Belt Width, 192 Teeth, QD Bushed, E
Mi Item #00743179
MFR #F192-14M-55-E HTD FIN FAN SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F192-14M-55-E HTD FIN FAN SPKT

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 55 mm Belt Width, 192 Teeth, QD Bushed, E
Mi Item #00743179
MFR #F192-14M-55-E HTD FIN FAN SPKT

Mfr description
F192-14M-55 E HTD SPKT 114376
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Length Through Bore  
    1.6 in
  • Outside Diameter
    33.576 in
  • Pitch Diameter
    33.686 in
  • Weight
    120.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    192
  • Pulley Construction
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)