Motion
PC2310-14M-115

GATES RUBBER CO
PC2310-14M-115

HTD® Poly Chain® 92580134 HTD Belt - HTD, 14 mm Pitch, 115 mm Width, 165 Teeth, Polyurethane Material
MI ITEM #00743200
MFR #PC2310-14M-115
List Price$4,271.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PC2310-14M-115

HTD® Poly Chain® 92580134 HTD Belt - HTD, 14 mm Pitch, 115 mm Width, 165 Teeth, Polyurethane Material
MI ITEM #00743200
MFR #PC2310-14M-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,271.06/each for your price

Overview

Mfr description
PC 2310-14M-115 HTD POLY CHAIN BELT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust aramid tensile cords combine minimal stretch with extraordinary strength
  • Nylon tooth facing provides a durable wear surface for long life

Specifications

  • Belt Type
    HTD
  • Pitch
    0.552 in / 14 mm
  • Overall Length
    2310 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Width
    4.528 in / 115 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    90.94 in / 2310 mm
  • Trade Number
    2310-14mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Catalog Number
    9258-0134
  • Manufacturer Upc Number
    072053348859
  • UPC_NO
    072053348859
  • Weight
    5.77 lbs
  • Belt Width
    115 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Ribbed
  • Belt Height
    0.394 in / 10.2 mm
  • Belt Section
    14M
  • Cord Material
    Aramid
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Height
    0.236 in / 6 mm
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description
    Gates original HTD® tooth profile combined with Poly Chain® belt construction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text