Motion
3432V484
Multi-Speed® Variable Speed Belt - 2.1250 in Top Width, 48.4 in Pitch Length, 0.5400 in Overall Height, Rubber
Mi Item #00743444
MFR #3432V484
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® Variable Speed Belt - 2.1250 in Top Width, 48.4 in Pitch Length, 0.5400 in Overall Height, Rubber
Mi Item #00743444
MFR #3432V484

Mfr description
3432V484 MULTI-SPEED BELT
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Angle
    32 °
  • Overall Height  
    0.5400 in
  • Pitch Length
    48.4 in
  • Top Width  
    2.1250 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    3432V
  • Color
    Black
  • Manufacturer Upc Number
    072053270907
  • Material
    Rubber
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    3432V484
  • UPC_NO
    072053270907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)