Motion
F14M-180S-37

GATES RUBBER CO
F14M-180S-37

F14M180S37 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 37 mm Belt Width, 180 Teeth, QD Bushed, E
MI ITEM #00743539
MFR #F14M-180S-37
Your Price$3,372.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
F14M-180S-37

F14M180S37 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 37 mm Belt Width, 180 Teeth, QD Bushed, E
MI ITEM #00743539
MFR #F14M-180S-37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,372.05/each(List $4,215.06)

Overview

Mfr description
F14M-180S-37E SPEC FINFAN SPKT 7727-9702
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Re-work services have turnaround time
  • Warning: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm.

Specifications

  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Pitch Diameter
    31.58 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    120.00 lbs
  • Manufacturer Upc Number
    072053108651
  • UPC_NO
    072053108651
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text