Motion
SPA1232

MEGADYNE
SPA1232

Maetric Unimatch SP Series V-Belt - SPA, 13 mm Top Width, 1 Strand, 1232 mm Nominal Outside Length, Smooth
MI ITEM #00743618
MFR #SPA1232
Your Price$28.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPA1232

Maetric Unimatch SP Series V-Belt - SPA, 13 mm Top Width, 1 Strand, 1232 mm Nominal Outside Length, Smooth
MI ITEM #00743618
MFR #SPA1232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.40/each(List $51.74)

Overview

Mfr description
SPA1232 METRIC V BELT

Specifications

  • Section
    SPA
  • Number Of Strands
    1
  • Nominal Outside Length
    1232 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    13 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    10 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text