Motion
SPA1407

MEGADYNE
SPA1407

Maetric Unimatch SP Series V-Belt - SPA, 13 mm Top Width, 1 Strand, 1407 mm Nominal Outside Length, Smooth
MI ITEM #00743659
MFR #SPA1407
Your Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPA1407

Maetric Unimatch SP Series V-Belt - SPA, 13 mm Top Width, 1 Strand, 1407 mm Nominal Outside Length, Smooth
MI ITEM #00743659
MFR #SPA1407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.93/each(List $60.61)

Overview

Mfr description
SPA1407 METRIC V BELT

Specifications

  • Section
    SPA
  • Number Of Strands
    1
  • Nominal Outside Length
    1407 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    13 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    10 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text