Motion
SPA2132

MEGADYNE
SPA2132

Maetric Unimatch SP Series V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 2132 mm Nominal Outside Length, Smooth
Mi Item #00743790
MFR #SPA2132
Price$62.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPA2132

Maetric Unimatch SP Series V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 2132 mm Nominal Outside Length, Smooth
Mi Item #00743790
MFR #SPA2132

Mfr description
SPA2132 METRIC V BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.40/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    2132 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)