Motion
SPA2532

MEGADYNE
SPA2532

Maetric Unimatch SP Series V-Belt - SPA, 13 mm Top Width, 1 Strand, 2532 mm Nominal Outside Length, Smooth
MI ITEM #00743840
MFR #SPA2532
Price$76.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPA2532

Maetric Unimatch SP Series V-Belt - SPA, 13 mm Top Width, 1 Strand, 2532 mm Nominal Outside Length, Smooth
MI ITEM #00743840
MFR #SPA2532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.96/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    2532 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPA

Overview

Mfr description
SPA2532 METRIC V BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text