Motion
SPB1450

MEGADYNE
SPB1450

Maetric Unimatch SP Series V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 1450 mm Nominal Outside Length, Smooth
MI ITEM #00743920
MFR #SPB1450
Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPB1450

Maetric Unimatch SP Series V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 1450 mm Nominal Outside Length, Smooth
MI ITEM #00743920
MFR #SPB1450

Mfr description
SPB1450 METRIC V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.54/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    1450 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)