Motion
SPB3550

MEGADYNE
SPB3550

Maetric Unimatch SP Series V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 3550 mm Nominal Outside Length, Smooth
Mi Item #00744008
MFR #SPB3550
Price$154.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPB3550

Maetric Unimatch SP Series V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 3550 mm Nominal Outside Length, Smooth
Mi Item #00744008
MFR #SPB3550

Mfr description
SPB3550 METRIC V BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.35/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    3550 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)