Motion
SPB4500

MEGADYNE
SPB4500

Maetric Unimatch SP Series V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 4500 mm Nominal Outside Length, Smooth
MI ITEM #00744022
MFR #SPB4500
Price$124.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPB4500

Maetric Unimatch SP Series V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 4500 mm Nominal Outside Length, Smooth
MI ITEM #00744022
MFR #SPB4500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.20/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    4500 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Overview

Mfr description
SPB4500 METRIC V BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text