Motion
SPC3000

MEGADYNE
SPC3000

Maetric Unimatch SP Series V-Belt - SPC Section, 22 mm Top Width, 1 Strand, 3000 mm Nominal Outside Length, Smooth
MI ITEM #00744076
MFR #SPC3000
Price$130.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPC3000

Maetric Unimatch SP Series V-Belt - SPC Section, 22 mm Top Width, 1 Strand, 3000 mm Nominal Outside Length, Smooth
MI ITEM #00744076
MFR #SPC3000

Mfr description
SPC3000 METRIC V BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.98/each

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    3000 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)