Motion
SPZ722

MEGADYNE
SPZ722

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 722 mm Nominal Outside Length, Smooth
MI ITEM #00744186
MFR #SPZ722
Your Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPZ722

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 722 mm Nominal Outside Length, Smooth
MI ITEM #00744186
MFR #SPZ722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.15/each(List $22.36)

Overview

Mfr description
SPZ722 METRIC V BELT

Specifications

  • Section
    SPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    722 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text