Motion
SPZ1887

MEGADYNE
SPZ1887

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 1887 mm Nominal Outside Length, Smooth
MI ITEM #00744408
MFR #SPZ1887
Your Price$43.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPZ1887

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 1887 mm Nominal Outside Length, Smooth
MI ITEM #00744408
MFR #SPZ1887

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.34/each(List $58.28)

Overview

Mfr description
SPZ1887 METRIC V BELT

Specifications

  • Section
    SPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    1887 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text