Motion
BK2212

TB WOODS
BK2212

FHP Sheave, B-5L Belt Section, 2.35 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00746496
MFR #BK2212
Price$123.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK2212

FHP Sheave, B-5L Belt Section, 2.35 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00746496
MFR #BK2212

Mfr description
BK22X1/2 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.95/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Outside Diameter  
    2.2000 in
  • Weight
    0.93 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672130110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)