Motion
BK2258

TB WOODS
BK2258

FHP Sheave, B-5L Belt Section, 2.35 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00746497
MFR #BK2258
Price$76.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK2258

FHP Sheave, B-5L Belt Section, 2.35 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00746497
MFR #BK2258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.18/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    5/8 in
  • Face Width  
    0.8125 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.0938 in
  • Outside Diameter  
    2.3500 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    2.413 (B/5L) in
  • Weight
    0.89 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672130127

Overview

Mfr description
BK22X5/8 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought