Motion
BK27118

TB WOODS
BK27118

FHP Sheave, B-5L-A-4L Belt Section, 2.85 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00746538
MFR #BK27118
Your Price$59.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK27118

FHP Sheave, B-5L-A-4L Belt Section, 2.85 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00746538
MFR #BK27118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.52/each(List $68.45)

Overview

Mfr description
BK27X1-1/8 SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Material
    Cast Iron
  • UPC_NO
    698672130677
  • Weight
    1.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text