Motion
AK7112

TB WOODS
AK7112

FHP Sheave, A-4L-3L Belt Section, 6.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00746570
MFR #AK7112
Price$276.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK7112

FHP Sheave, A-4L-3L Belt Section, 6.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00746570
MFR #AK7112

Mfr description
AK71X1/2 V-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.70/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Outside Diameter  
    6.9500 in
  • Weight
    3.10 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672092814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)