Motion
AK911
FHP Sheave, A-4L-3L Belt Section, 8.95 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00746580
MFR #AK911
Price$322.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, A-4L-3L Belt Section, 8.95 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00746580
MFR #AK911

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$322.49/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Face Width  
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    8.9500 in
  • Overall Width
    1-15/32 in
  • Pitch Diameter
    8.61 (3L) in, 8.95 (A/4L) in
  • Weight
    5.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672093460

Overview

Mfr description
AK91X1 V-PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought