Motion
AK1958

TB WOODS
AK1958

FHP Sheave, A-4L Belt Section, 1.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00746584
MFR #AK1958
Price$77.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK1958

FHP Sheave, A-4L Belt Section, 1.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00746584
MFR #AK1958

Mfr description
AK19X5/8 V-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.07/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    5/8 in
  • Face Width  
    0.6600 in
  • Keyway Size
    3/16 in x 3/32 in
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    1.9500 in
  • Pitch Diameter
    1.95 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672090223
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672090223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)