Motion
AK271
FHP Sheave, A-4L-3L Belt Section, 2.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00746591
MFR #AK271
Price$69.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, A-4L-3L Belt Section, 2.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00746591
MFR #AK271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.27/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Outside Diameter  
    2.7000 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672091060

Overview

Mfr description
AK27 X 1 V-PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text