Motion
6J3.60-1610

DODGE
6J3.60-1610

V-Belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 3.6000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
Mi Item #00746795
MFR #6J3.60-1610
Price$71.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6J3.60-1610

V-Belt Pulley - J Belt Section, 6 Groove, Bushing Required Bore Size, 3.6000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Steel Material
Mi Item #00746795
MFR #6J3.60-1610

Mfr description
6J 3.60-1610 POLY-V SHEAVE 122962
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.01/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 1.6875 in
  • Face Width  
    0.6875 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.6000 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    782475656196
  • Material
    Steel
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    782475656196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)