Motion
10J3.15-1210

DODGE
10J3.15-1210

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 3.1500 in O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
Mi Item #00746810
MFR #10J3.15-1210
Price$87.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10J3.15-1210

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 3.1500 in O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
Mi Item #00746810
MFR #10J3.15-1210

Mfr description
10J 3.15-1210 POLY-V SHEAVE 122976
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.78/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Face Width  
    1.0625 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.1500 in
  • Weight
    1.42 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Manufacturer Upc Number
    782475656509
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    782475656509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)