Motion
10J4.75-1610

DODGE
10J4.75-1610

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 4.7500 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #00746816
MFR #10J4.75-1610
List Price$142.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10J4.75-1610

V-Belt Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 4.7500 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #00746816
MFR #10J4.75-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.54/each for your price

Overview

Mfr description
10J 4.75-1610 POLY-V SHEAVE 122981

Specifications

  • Belt Section Size
    J
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 1.6875 in
  • Pulley Construction
    Block
  • Manufacturer Upc Number
    782475656479
  • UPC_NO
    782475656479
  • Weight
    3.85 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought