Motion
10C14.0-4545  SHEAVE

DODGE
10C14.0-4545 SHEAVE

115357 Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 14.40 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00746916
MFR #10C14.0-4545 SHEAVE
Price$2,725.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10C14.0-4545 SHEAVE

115357 Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 14.40 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #00746916
MFR #10C14.0-4545 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,725.92/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 4-15/16 in
  • Datum Diameter
    14.0000 in
  • Outside Diameter  
    14.4000 in
  • Weight
    181.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475655458

Overview

Mfr description
10C14.0-4545 TL SHEAVE 115357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought