Motion
10C24.0-5050  SHEAVE

DODGE
10C24.0-5050 SHEAVE

115361 Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 24.40 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #00746924
MFR #10C24.0-5050 SHEAVE
Price$4,118.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10C24.0-5050 SHEAVE

115361 Bushing Bore V-Belt Pulley - C Belt Section, 10 Groove, 24.40 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #00746924
MFR #10C24.0-5050 SHEAVE

Mfr description
10C24.0-5050 TL SHEAVE 115361
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,118.55/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    2-7/16 to 5 in
  • Datum Diameter
    24.0000 in
  • Outside Diameter  
    24.4000 in
  • Weight
    336.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475654581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)