Motion
4-8V35.5-5050  SHEAVE

DODGE
4-8V35.5-5050 SHEAVE

110900 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 35.3 in Pitch Dia., 35.50 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #00746946
MFR #4-8V35.5-5050 SHEAVE
Price$5,422.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-8V35.5-5050 SHEAVE

110900 Bushing Bore V-Belt Pulley - 8V Belt Section, 4 Groove, 35.3 in Pitch Dia., 35.50 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #00746946
MFR #4-8V35.5-5050 SHEAVE

Mfr description
4/8V35.5 VT-5050 SHEAVE 110900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,422.13/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2-7/16 to 5 in
  • Face Width  
    4.8750 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 5/8 (4-5/8 to 5 Bore) in, 3/4 x 3/8 (2-15/16 Bore) in, 5/8 x 5/16 (2-7/16 to 2-11/16 Bore) in, 7/8 x 7/16 (3-3/8 to 3-5/8 Bore) in
  • Length Through Bore  
    5.0000 in
  • Outside Diameter  
    35.5000 in
  • Overall Width
    5.99 in
  • Pitch Diameter
    35.3 in
  • Weight
    367.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475651740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)