Overview
Mfr description
5/8V12.5 VT-4040 SHEAVE 110958
Specifications
- Belt Section Size8V
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series4040
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1-7/16 to 4-7/16 in
- Manufacturer Catalog
- UPC_NO782475654895
- Weight87.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data