Motion
5-8V24.8-5050  SHEAVE

DODGE
5-8V24.8-5050 SHEAVE

110682 Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 24.80 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #00746954
MFR #5-8V24.8-5050 SHEAVE
List Price$4,207.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-8V24.8-5050 SHEAVE

110682 Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 24.80 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #00746954
MFR #5-8V24.8-5050 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,207.63/each for your price

Overview

Mfr description
5/8V24.8 VT-5050 SHEAVE 110682

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    2-7/16 to 5 in
  • Manufacturer Catalog
  • UPC_NO
    782475656417
  • Weight
    232.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought