Motion
6-8V21.2-5050 SHEAVE

DODGE
6-8V21.2-5050 SHEAVE

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 21.2000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #00746963
MFR #6-8V21.2-5050 SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-8V21.2-5050 SHEAVE

V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 21.2000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #00746963
MFR #6-8V21.2-5050 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-7/16 to 5 in
  • Face Width  
    7.1250 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 5/8 (4-5/8 to 5 Bore) in, 3/4 x 3/8 (2-15/16 Bore) in, 5/8 x 5/16 (2-7/16 to 2-11/16 Bore) in, 7/8 x 7/16 (3-3/8 to 3-5/8 Bore) in
  • Length Through Bore  
    5.0000 in
  • Outside Diameter  
    21.2000 in
  • Overall Width
    7.12 in
  • Pitch Diameter
    21 in
  • Weight
    188.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475656806

Overview

Mfr description
6/8V21.2 VT-5050 SHEAVE 110968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text